The Basics of Programmable Logic Controllers

Programmable logic controllers provide automatic control of processes so that very little human intervention is required. Yet, this results in a well-coordinated, repetitive process. These systems automatically start and shut down critical equipment in large and complex manufacturing processes. When in operation, programmable logic controllers ensure that all conditions are met before starting up a certain machine or process. In addition, the PLC continues monitoring the entire system using a variety of sensors. Consequently, this ensures that everything runs as programmed. The PLC will trip if it detects a malfunction or abnormality in any of the monitored parameters. The system

Read more

Electrical Contractor Pre-Fab Strategies for Increased Profitability

A variety of ways exist to quickly and efficiently complete an electrical installation. One method involves using pre-made and pre-fabricated conduits, cables, panels, and devices. Pre-fab strategies cut down on repetitive labor costs and scrap material waste. Furthermore, pre-fabricated components are assembled in quality-controlled factories by highly trained technicians. This ensures that every device and termination is in working order and properly connected. These technicians work faster and cost less per hour than a journeyman electrician, therefore saving the contractor time and money. Custom Bundled Cables When pulling multiple wires into a conduit or tray system, wire organization can quickly

Read more